- 16 mm Tube OD to R3/8 BSPT Threaded End
- Brass
- Straight Compression Connector
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| End Size | R3/8 BSPT |
| Compression Nut Hex Size | 27 mm |
| Tube O.D. | 16.000 mm |
| Hex to Beginning of Thread | 9.5 mm |
| Fitting Type | Connector |
| Hex Size | 24 mm |
| Threaded End Size | R3/8 |
| End Types | Compression & BSPT |
| Fitting Description | Male Connector |
| Material | Brass |
| Overall Length | 27 mm |
| Tube OD | 16 mm |
| Fitting Angle | Straight |
| Weight | 0.202 LB |
| EAN or UPC | 820099095714 |

