- 28 mm Tube OD to R1 BSPT Threaded End
- Brass
- Straight Compression Connector
| SAE Reference No. | N/A |
| Tube OD | 28 mm |
| Hex Size | 41 mm |
| End Types | Compression & BSPT |
| Material | Brass |
| Compression Nut Hex Size | 42 mm |
| Overall Length | 36 mm |
| Hex to Beginning of Thread | 11 mm |
| Tube O.D. | 28.000 mm |
| Threaded End Size | R1 |
| No. of Ends | 2 |
| Fitting Type | Connector |
| Fitting Description | Male Connector |
| End Size | R1 BSPT |
| Fitting Angle | Straight |
| Weight | 0.632 LB |
| EAN or UPC | 820099096209 |

