- 8 mm OD Tube to Tube Union
- Straight Angle
- Brass
- 36 mm Overall Length
| SAE Reference No. | N/A |
| End Types | Compression |
| Overall Length | 36 mm |
| Compression Nut Hex Size | 14 mm |
| No. of Ends | 2 |
| Tube OD | 8 mm |
| Material | Brass |
| Hex Size | 13 mm |
| Fitting Type | Union |
| Fitting Angle | Straight |
| Weight | 0.068 LB |
| EAN or UPC | 820099096551 |

