- 12 mm OD Tube to Tube Union
- Straight Angle
- Brass
- 42 mm Overall Length
| No. of Ends | 2 |
| Hex Size | 19 mm |
| Fitting Type | Union |
| Fitting Angle | Straight |
| Compression Nut Hex Size | 22 mm |
| Overall Length | 42 mm |
| End Types | Compression |
| SAE Reference No. | N/A |
| Material | Brass |
| Tube OD | 12 mm |
| Weight | 0.202 LB |
| EAN or UPC | 820099096797 |

