- For 8 mm Tube OD
- 56 mm Overall Length
- Brass
- Equal Cross Compression Fitting
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| Center to Edge of Nut | 28 mm |
| Overall Length | 56 mm |
| Fitting Type | Cross |
| End Types | Compression |
| Material | Brass |
| Compression Nut Hex Size | 14 mm |
| No. of Ends | 4 |
| Tube OD | 8 mm |
| Weight | 0.163 LB |
| EAN or UPC | 820099097299 |

