- 8 mm Tube OD
- R3/8 BSPT
- 56 mm Overall Length
- Brass
- Male Branch Tee Compression Fitting
| Tube OD | 8 mm |
| Across Wrench Flats | 12 mm |
| Center to Edge of Nut | 28 mm |
| Fitting Type | Tee |
| Fitting Angle | 90° |
| Center to End of Thread | 24 mm |
| Overall Length | 56 mm |
| Compression Nut Hex Size | 14 mm |
| No. of Ends | 3 |
| End Size | R3/8 |
| Thread Size | 3/8 |
| End Types | Compression & BSPT |
| Material | Brass |
| Weight | 0.138 LB |
| EAN or UPC | 820099098166 |

