- 10 mm Tube OD
- R3/8 BSPT
- 60 mm Overall Length
- Brass
- Male Branch Tee Compression Fitting
| End Types | Compression & BSPT |
| End Size | R3/8 |
| Center to End of Thread | 25.5 mm |
| Center to Edge of Nut | 30 mm |
| No. of Ends | 3 |
| Compression Nut Hex Size | 19 mm |
| Thread Size | 3/8 |
| Tube OD | 10 mm |
| Fitting Angle | 90° |
| Across Wrench Flats | 12 mm |
| Fitting Type | Tee |
| Material | Brass |
| Overall Length | 60 mm |
| Weight | 0.205 LB |
| EAN or UPC | 820099098258 |

