- 90° Elbow
- for 5 mm Tube OD
- R1/4 BSPT Threaded End
- Brass
- Compression & BSPT Fitting
| Tube OD | 5 mm |
| Center to Edge of Nut | 22 mm |
| Material | Brass |
| Center to End of Thread | 21.5 mm |
| End Types | Compression & BSPT |
| Across Wrench Flats | 10 mm |
| Fitting Angle | 90° |
| End Size | R1/4 |
| Fitting Type | Elbow |
| Compression Nut Hex Size | 12 mm |
| Weight | 0.063 LB |
| EAN or UPC | 820099098838 |

