- 90° Elbow
- for 8 mm Tube OD
- 0.25 NPT Threaded End
- Brass
- Compression & NPT Fitting
| Center to End of Thread | 22 mm |
| Compression Nut Hex Size | 14 mm |
| End Types | Compression & NPT |
| Material | Brass |
| Tube OD | 8 mm |
| Across Wrench Flats | 10 mm |
| Fitting Type | Elbow |
| Center to Edge of Nut | 28 mm |
| End Size | 0.25 |
| Fitting Angle | 90° |
| Weight | 0.072 LB |
| EAN or UPC | 820099099545 |

