- For 4 mm Tube OD
- M8x1 Thread Size
- Brass
- 11 mm Hex Size
- Compression Nut
| Thread Pitch | 1 mm |
| Hex Size | 11 mm |
| Material | Brass |
| Use w/ Sleeve | Sleeve 0111, Sleeve 0124 |
| Fitting Type | Nut |
| Thread Size | M8 |
| Overall Length | 14.5 mm |
| Weight | 0.013 LB |
| EAN or UPC | 820099101033 |

