- For 6 mm Tube OD
- M10x1 Thread Size
- Plastic
- 11 mm Hex Size
- Used with Plastic Tubing
features
- Acts as both nut and sleeve when used with plastic tubing
| Hex Size | 11 mm |
| Thread Pitch | 1 mm |
| Fitting Type | Nut |
| Use w/ Tube | Plastic Tubing |
| Thread Size | M10 |
| Overall Length | 17.5 mm |
| Use w/ Sleeve | N/A |
| Material | Plastic |
| Weight | 0.004 LB |
| EAN or UPC | 820099101309 |

