- For 8 mm Tube OD
- M12x1 Thread Size
- Brass
- 14 mm Hex Size
- Compression Nut
| Overall Length | 13 mm |
| Fitting Type | Nut |
| Thread Pitch | 1 mm |
| Use w/ Sleeve | Blanking Plug 0126, Sleeve 0111, Sleeve 0124 |
| Thread Size | M12 |
| Material | Brass |
| Hex Size | 14 mm |
| Weight | 0.017 LB |
| EAN or UPC | 820099101347 |

