- For 16 mm Tube OD
- M22x1.5 Thread Size
- Brass
- 27 mm Hex Size
- Compression Nut
| Material | Brass |
| Thread Pitch | 1.5 mm |
| Use w/ Sleeve | Blanking Plug 0126, Sleeve 0111, Sleeve 0124 |
| Overall Length | 17 mm |
| Fitting Type | Nut |
| Hex Size | 27 mm |
| Thread Size | M22 |
| Weight | 0.094 LB |
| EAN or UPC | 820099102009 |

