- For5 mmTube OD
- M10x1 Male Thread
- Brass
- Compression Nut for standard sleeve
features
- This product is designed to allow the tube to be fitted directly into the tapped port in a body using a standard Legris olive.
| Tube OD | 5 mm |
| Overall Length | 9.5 mm |
| Thread Size | M10 |
| Thread Pitch | 1 mm |
| Hex Size | 11 mm |
| Fitting Type | Nut |
| Material | Brass |
| Weight | 0.015 LB |
| EAN or UPC | 820099102818 |

