- For14 mmTube OD
- M20x1.5 Male Thread
- Brass
- Compression Nut for standard sleeve
features
- This product is designed to allow the tube to be fitted directly into the tapped port in a body using a standard Legris olive.
| Hex Size | 22 mm |
| Overall Length | 12 mm |
| Tube OD | 14 mm |
| Material | Brass |
| Thread Size | M20 |
| Thread Pitch | 1.5 mm |
| Fitting Type | Nut |
| Weight | 0.057 LB |
| EAN or UPC | 820099102993 |

