- For 14 mm Tube OD
- Straight Union
- w/6.2 mm Mounting Hole
- Compression Fitting
| Fitting Type | Union |
| No. of Ends | 2 |
| Material | Brass |
| Mounting Hole Size | 6.2 mm |
| Overall Height | 25 mm |
| Center to Body Center | 12 mm |
| End Types | Compression |
| Fitting Angle | Straight |
| Tube OD | 14 mm |
| Center to Edge of Attachment | 16 mm |
| Hex Size | 24 mm |
| Overall Length | 22 mm |
| Weight | 0.268 LB |
| EAN or UPC | 820099103297 |

