- For 6 mm Tube OD
- Brass
- Straight Union
| Compression Nut Hex Size | 13 mm |
| No. of Ends | 2 |
| End Types | Compression |
| Maximum Bulkhead Clearance | 10 mm |
| Material | Brass |
| Tube OD | 6 mm |
| Fitting Type | Union |
| Fitting Angle | Straight |
| Weight | 0.081 LB |
| EAN or UPC | 820099104676 |
-
Prop 65


