- For 22 mm Tube OD
- G3/4 BSPP Thread
- Brass with Bi-Material Seal
- Single Banjo Compression Fitting
| Fitting Type | Banjo |
| Seal Type | Bi-Material |
| Center to Start of Thread | 22 mm |
| Tube OD | 22 mm |
| End Size | G3/4 |
| Compression Nut Hex Size | 32 mm |
| Center to Edge of Nut | 45 mm |
| Height | 54.000 mm |
| End Types | Compression & BSPP |
| Fitting Angle | 90° |
| Material | Brass |
| Weight | 1.003 LB |
| EAN or UPC | 820099107479 |

