- For 4 mm Tube OD
- R1/8 BSPT Thread
- Brass
- 14 mm Tube Length
- Straight Stem Adapter
| No. of Ends | 2 |
| Tube OD | 4 mm |
| Hex Size | 11 mm |
| Fitting Angle | Straight |
| End Size | R1/8 |
| Fitting Type | Stem Adapter |
| Tube Length | 14 mm |
| End Types | Straight Stem & BSPT |
| Overall Length | 25.5 mm |
| Material | Brass |
| Fitting Description | Straight Stem Adapter |
| Weight | 0.015 LB |
| EAN or UPC | 820099108964 |

