| End Size | 3/8 BSPT(m) |
| Stem Length | 0.78 in |
| Tube OD | 10 mm |
| Overall Length | 1.42 in |
| Weight | 0.048 LB |
| EAN or UPC | 820099109213 |
| End Size | 3/8 BSPT(m) |
| Stem Length | 0.78 in |
| Tube OD | 10 mm |
| Overall Length | 1.42 in |
| Weight | 0.048 LB |
| EAN or UPC | 820099109213 |