- For 16 mm ID Rubber Hose
- 18.5 mm Barbed End Size
- 14 mm Straight Tube OD
- Brass
- Barbed Adapter
| Overall Length | 2.36 in, 60.5 mm |
| Hose I.D. | 16 mm |
| No. of Ends | 2 |
| Tailpiece Diameter | 14 mm |
| Barbed End Size | 18.5 mm |
| Fitting Description | Barbed Adapter for Rubber Hose |
| Tube I.D. | 16 mm |
| Fitting Angle | Straight |
| Straight Tube OD (D1) | 14 mm |
| End Types | Straight End & Barbed End |
| Barbed Length | 38 mm |
| Fitting Type | Barbed Adaptor |
| Material | Brass |
| Barbed I.D. | 0.59 in |
| Weight | 0.068 LB |
| EAN or UPC | 820099111711 |

