| Overall Length | 1.33 in |
| Barbed I.D. | 0.2 in |
| Barbed Length | 0.88 in |
| End Size | 1/8 BSPT(m) |
| I.D. | 6 mm |
| Weight | 0.019 LB |
| EAN or UPC | 820099112206 |
| Overall Length | 1.33 in |
| Barbed I.D. | 0.2 in |
| Barbed Length | 0.88 in |
| End Size | 1/8 BSPT(m) |
| I.D. | 6 mm |
| Weight | 0.019 LB |
| EAN or UPC | 820099112206 |