| End Size | 3/8 BSPT(m) |
| Barbed Length | 0.88 in |
| I.D. | 7 mm |
| Overall Length | 1.52 in |
| Barbed I.D. | 0.23 in |
| Weight | 0.05 LB |
| EAN or UPC | 820099112367 |
| End Size | 3/8 BSPT(m) |
| Barbed Length | 0.88 in |
| I.D. | 7 mm |
| Overall Length | 1.52 in |
| Barbed I.D. | 0.23 in |
| Weight | 0.05 LB |
| EAN or UPC | 820099112367 |