| I.D. | 16 mm |
| Overall Length | 2.42 in |
| Barbed I.D. | 0.59 in |
| End Size | 3/4 BSPT(m) |
| Barbed Length | 1.48 in |
| Weight | 0.18 LB |
| EAN or UPC | 820099112770 |
| I.D. | 16 mm |
| Overall Length | 2.42 in |
| Barbed I.D. | 0.59 in |
| End Size | 3/4 BSPT(m) |
| Barbed Length | 1.48 in |
| Weight | 0.18 LB |
| EAN or UPC | 820099112770 |