| End Size | 1/2 BSPT(m) |
| I.D. | 19 mm |
| Barbed Length | 1.48 in |
| Barbed I.D. | 0.55 in |
| Overall Length | 2.3 in |
| Weight | 0.127 LB |
| EAN or UPC | 820099112848 |
| End Size | 1/2 BSPT(m) |
| I.D. | 19 mm |
| Barbed Length | 1.48 in |
| Barbed I.D. | 0.55 in |
| Overall Length | 2.3 in |
| Weight | 0.127 LB |
| EAN or UPC | 820099112848 |