Skip to content Skip to navigation menu
Legris0124 04 00

0124 04 00

Compression Fitting Sleeve
Item #102095548
  • 4 mm
  • Brass
  • Compression Fitting Sleeve
Legris0124 04 00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 mm
  • Brass
  • Compression Fitting Sleeve
Use w/ Nut (MultiValued) 0110
Fitting Description Compression Sleeve
Material Brass
Tube OD 4 mm
Weight 0.002 LB
EAN or UPC 820099113043
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison