- 16 mm
- Brass
- Compression Fitting Sleeve
| Fitting Description | Compression Sleeve |
| Tube OD | 16 mm |
| Material | Brass |
| Use w/ Nut (MultiValued) | 0110 |
| Weight | 0.013 LB |
| EAN or UPC | 820099574691 |
| Fitting Description | Compression Sleeve |
| Tube OD | 16 mm |
| Material | Brass |
| Use w/ Nut (MultiValued) | 0110 |
| Weight | 0.013 LB |
| EAN or UPC | 820099574691 |