- M16x1.5
- Brass
- Metric Parallel Tube End Plug
| Hex Size | 17 mm |
| Hole Dia. | 10 mm |
| Material | Brass |
| Overall Length | 18 mm |
| Fitting Description | Metric Parallel Tube End Plug |
| Tube OD | 8 mm |
| Fitting Type | Plug |
| No. of Ends | 1 |
| Weight | 0.026 LB |
| EAN or UPC | 820099114156 |
| Hex Size | 17 mm |
| Hole Dia. | 10 mm |
| Material | Brass |
| Overall Length | 18 mm |
| Fitting Description | Metric Parallel Tube End Plug |
| Tube OD | 8 mm |
| Fitting Type | Plug |
| No. of Ends | 1 |
| Weight | 0.026 LB |
| EAN or UPC | 820099114156 |