- For 6 mm Tubing OD
- Brass
- Tube Support
| Ferrule Tailpiece | 6 mm |
| Material | Brass |
| Fitting Type | Tube Support |
| Sleeve Diameter | 4 mm |
| Fitting Description | Tube Support for Plastic Tubing |
| Tubing Diameter | 6 mm |
| Weight | 0.002 LB |
| EAN or UPC | 820099115047 |
| Ferrule Tailpiece | 6 mm |
| Material | Brass |
| Fitting Type | Tube Support |
| Sleeve Diameter | 4 mm |
| Fitting Description | Tube Support for Plastic Tubing |
| Tubing Diameter | 6 mm |
| Weight | 0.002 LB |
| EAN or UPC | 820099115047 |