- For 8 mm Tubing OD
- Brass
- Tube Support
| Fitting Description | Tube Support for Plastic Tubing |
| Fitting Type | Tube Support |
| Ferrule Tailpiece | 8 mm |
| Material | Brass |
| Tubing Diameter | 8 mm |
| Sleeve Diameter | 5.5 mm |
| Weight | 0.002 LB |
| EAN or UPC | 820099115108 |
| Fitting Description | Tube Support for Plastic Tubing |
| Fitting Type | Tube Support |
| Ferrule Tailpiece | 8 mm |
| Material | Brass |
| Tubing Diameter | 8 mm |
| Sleeve Diameter | 5.5 mm |
| Weight | 0.002 LB |
| EAN or UPC | 820099115108 |