- For 22 mm Tubing OD
- Brass
- Tube Support
| Tubing Diameter | 22 mm |
| Sleeve Diameter | 16 mm |
| Fitting Description | Tube Support for Plastic Tubing |
| Fitting Type | Tube Support |
| Material | Brass |
| Ferrule Tailpiece | 22 mm |
| Weight | 0.011 LB |
| EAN or UPC | 820099115627 |
| Tubing Diameter | 22 mm |
| Sleeve Diameter | 16 mm |
| Fitting Description | Tube Support for Plastic Tubing |
| Fitting Type | Tube Support |
| Material | Brass |
| Ferrule Tailpiece | 22 mm |
| Weight | 0.011 LB |
| EAN or UPC | 820099115627 |