| Barbed Length | 0.78 in |
| Overall Length | 1.42 in |
| Tube I.D. | 10 mm |
| End Size | 3/8 BSPT(m) |
| Weight | 0.05 LB |
| EAN or UPC | 820099117867 |
| Barbed Length | 0.78 in |
| Overall Length | 1.42 in |
| Tube I.D. | 10 mm |
| End Size | 3/8 BSPT(m) |
| Weight | 0.05 LB |
| EAN or UPC | 820099117867 |