| Overall Length | 1.38 in |
| Body Size | 1.09 in |
| Across Wrench Flats | 23 mm |
| End Size | 1/2 BSPP(f) |
| Weight | 0.348 LB |
| EAN or UPC | 820099120225 |
| Overall Length | 1.38 in |
| Body Size | 1.09 in |
| Across Wrench Flats | 23 mm |
| End Size | 1/2 BSPP(f) |
| Weight | 0.348 LB |
| EAN or UPC | 820099120225 |