| Center to Edge of Nut | 1.03 in |
| Across Wrench Flats | 15 mm |
| Female Thread Length | 0.43 in |
| End Size | 1/4 BSPP(f), 1/4 BSPT(m) |
| Body Size | 0.72 in |
| Center to Edge of Attachment | 1.01 in |
| Weight | 0.11 LB |
| EAN or UPC | 820099120317 |
| Center to Edge of Nut | 1.03 in |
| Across Wrench Flats | 15 mm |
| Female Thread Length | 0.43 in |
| End Size | 1/4 BSPP(f), 1/4 BSPT(m) |
| Body Size | 0.72 in |
| Center to Edge of Attachment | 1.01 in |
| Weight | 0.11 LB |
| EAN or UPC | 820099120317 |