| Center to Edge of Attachment | 1.56 in |
| Body Size | 1.33 in |
| Center to Edge of Nut | 1.7 in |
| End Size | 3/4 BSPP(f), 3/4 BSPT(m) |
| Across Wrench Flats | 27 mm |
| Female Thread Length | 0.64 in |
| Weight | 0.504 LB |
| EAN or UPC | 820099120423 |
| Center to Edge of Attachment | 1.56 in |
| Body Size | 1.33 in |
| Center to Edge of Nut | 1.7 in |
| End Size | 3/4 BSPP(f), 3/4 BSPT(m) |
| Across Wrench Flats | 27 mm |
| Female Thread Length | 0.64 in |
| Weight | 0.504 LB |
| EAN or UPC | 820099120423 |