| Fitting Description | Tee |
| Sleeve Diameter | 0.64 in |
| Center to Edge of Thread | 0.88 in |
| Center to Start of Thread | 0.88 in |
| Across Wrench Flats | 12 mm |
| Thread Size | 1/8 |
| Weight | 0.112 LB |
| EAN or UPC | 820099120461 |
| Fitting Description | Tee |
| Sleeve Diameter | 0.64 in |
| Center to Edge of Thread | 0.88 in |
| Center to Start of Thread | 0.88 in |
| Across Wrench Flats | 12 mm |
| Thread Size | 1/8 |
| Weight | 0.112 LB |
| EAN or UPC | 820099120461 |