| Center to Edge of Attachment | 1.01 in |
| Body Size | 0.72 in |
| Center to Edge of Nut | 1.01 in |
| Across Wrench Flats | 15 mm |
| End Size | 1/4 BSPP(f), 1/4 BSPT(m) |
| Weight | 0.156 LB |
| EAN or UPC | 820099122359 |
-
Prop 65
| Center to Edge of Attachment | 1.01 in |
| Body Size | 0.72 in |
| Center to Edge of Nut | 1.01 in |
| Across Wrench Flats | 15 mm |
| End Size | 1/4 BSPP(f), 1/4 BSPT(m) |
| Weight | 0.156 LB |
| EAN or UPC | 820099122359 |
Prop 65