| Center to Edge of Attachment | 1.17 in |
| Center to Edge of Nut | 1.17 in |
| End Size | 3/8 BSPP(f), 3/8 BSPT(m) |
| Across Wrench Flats | 19 mm |
| Body Size | 0.92 in |
| Weight | 0.26 LB |
| EAN or UPC | 820099122380 |
-
Prop 65
| Center to Edge of Attachment | 1.17 in |
| Center to Edge of Nut | 1.17 in |
| End Size | 3/8 BSPP(f), 3/8 BSPT(m) |
| Across Wrench Flats | 19 mm |
| Body Size | 0.92 in |
| Weight | 0.26 LB |
| EAN or UPC | 820099122380 |
Prop 65