| Across Wrench Flats | 23 mm |
| Center to Edge of Attachment | 1.4 in |
| Center to Edge of Nut | 1.4 in |
| Body Size | 1.09 in |
| End Size | 1/2 BSPP(f), 1/2 BSPT(m) |
| Weight | 0.447 LB |
| EAN or UPC | 820099122427 |
-
Prop 65
| Across Wrench Flats | 23 mm |
| Center to Edge of Attachment | 1.4 in |
| Center to Edge of Nut | 1.4 in |
| Body Size | 1.09 in |
| End Size | 1/2 BSPP(f), 1/2 BSPT(m) |
| Weight | 0.447 LB |
| EAN or UPC | 820099122427 |
Prop 65