| Center to Edge of Attachment | 1.72 in |
| Across Wrench Flats | 27 mm |
| Body Size | 1.33 in |
| End Size | 3/4 BSPP(f), 3/4 BSPT(m) |
| Center to Edge of Nut | 1.72 in |
| Weight | 0.705 LB |
| EAN or UPC | 820099122458 |
-
Prop 65
| Center to Edge of Attachment | 1.72 in |
| Across Wrench Flats | 27 mm |
| Body Size | 1.33 in |
| End Size | 3/4 BSPP(f), 3/4 BSPT(m) |
| Center to Edge of Nut | 1.72 in |
| Weight | 0.705 LB |
| EAN or UPC | 820099122458 |
Prop 65