| Overall Length | 1.08 in |
| Female Thread Length | 0.43 in |
| End Size | 1/4 BSPP(f), 1/4 NPT(m) |
| Weight | 0.061 LB |
| EAN or UPC | 820099122878 |
| Overall Length | 1.08 in |
| Female Thread Length | 0.43 in |
| End Size | 1/4 BSPP(f), 1/4 NPT(m) |
| Weight | 0.061 LB |
| EAN or UPC | 820099122878 |