| End Size | 1/4 BSPT(m), 1/4 NPT(f) |
| Overall Length | 1.12 in |
| Female Thread Length | 0.45 in |
| Weight | 0.063 LB |
| EAN or UPC | 820099125442 |
| End Size | 1/4 BSPT(m), 1/4 NPT(f) |
| Overall Length | 1.12 in |
| Female Thread Length | 0.45 in |
| Weight | 0.063 LB |
| EAN or UPC | 820099125442 |