| Overall Height | 8 mm |
| Tube OD | 9.73 mm |
| Solid Plug Length [Min] | 3.100 mm |
| Solid Plug Length [Max] | 4.900 mm |
| BSP | 1/8 in |
| Hex Length | 6 mm |
| End Size | 1/8 BSPT(m) |
| Weight | 0.008 LB |
| EAN or UPC | 820099132013 |
| Overall Height | 8 mm |
| Tube OD | 9.73 mm |
| Solid Plug Length [Min] | 3.100 mm |
| Solid Plug Length [Max] | 4.900 mm |
| BSP | 1/8 in |
| Hex Length | 6 mm |
| End Size | 1/8 BSPT(m) |
| Weight | 0.008 LB |
| EAN or UPC | 820099132013 |