| BSP | 1/4 in |
| Solid Plug Length [Max] | 7.300 mm |
| End Size | 1/4 BSPT(m) |
| Tube OD | 13.16 mm |
| Hex Length | 8 mm |
| Solid Plug Length [Min] | 4.700 mm |
| Overall Height | 10 mm |
| Weight | 0.017 LB |
| EAN or UPC | 820099132112 |
| BSP | 1/4 in |
| Solid Plug Length [Max] | 7.300 mm |
| End Size | 1/4 BSPT(m) |
| Tube OD | 13.16 mm |
| Hex Length | 8 mm |
| Solid Plug Length [Min] | 4.700 mm |
| Overall Height | 10 mm |
| Weight | 0.017 LB |
| EAN or UPC | 820099132112 |