- 3/8" NPT Double Female Thread
- Vented Ball Valve
features
- Threaded exhaust allows discharge of downstream medium
- Fluid flow direction is indicated by an arrow on the valve body
| Thread Size | 3/8 |
| Temperature Range [Min] | -4 °F |
| Valve Type | Valve, Vented |
| Port Type | Nitrile |
| Body Material | Sand-Blasted Nickel-Plated Brass |
| Type | General Purpose |
| Temperature Range [Max] | 175 °F |
| Thread Type | NPT |
| Pressure [Max] | 580 psi |
| Connection Type | Female Thread to Female Thread |
| Weight | 0.648 LB |

