- 3/4" NPT Double Female Thread
- Vented Lockable Ball Valve
description
- Developed in order to prevent potentially dangerous consequences caused by unintended operation. Lockable ball valves feature a plate fixed to the valve body and a plate attached to the valve stem.When the plates are padlocked together, the valve handle cannot be moved.
features
- Lockable only in the closed position by up to three padlocks
compliances
- 0
| Valve Type | Vented Valve w/ Padlocking Handle |
| Thread Type | NPT |
| Port Type | Nitrile |
| Thread Size | 3/4 |
| Type | General Purpose |
| Connection Type | Female Thread to Female Thread |
| Temperature Range [Max] | 175 °F |
| Pressure [Max] | 580 psi |
| Body Material | Sand-Blasted Nickel-Plated Brass |
| Temperature Range [Min] | -4 °F |
| Weight | 1.684 LB |

