- Polyethylene Standard Silencer
- 3/8 NPT Male Thread
- 145 psi
features
- Reduces exhaust noise generated by pneumatic equipment
- Thread into exhaust port of valve
options
- Available in polyethylene. Contact your local Applied® service center for additional information.
| Temperature Range [Max] | 175 °F |
| Temperature Range [Min] | -14 °F |
| Silencer Type | Standard |
| Thread Size | 3/8 |
| Thread Type | NPT |
| Connection Type | Male Thread |
| Body Material | Polyethylene |
| Pressure [Max] | 145 psi |
| Weight | 0.013 LB |
| EAN or UPC | 820099147000 |

