- Standard Safety Blowgun w/ Nickel-Plated Body
- 1/4" NPT Port
- Standard Safety Blowgun w/Nickel-Plated
| Port Size | 1/4 |
| Port Type | NPT |
| Type | Safety Bypass |
| Style | Safety with Venturi Nozzle |
| Inlet Size | 1/4 in |
| Body Material | Nickel-Plated |
| Weight | 0.042 LB |
-
Prop 65


