- Standard Safety Blowgun w/ Powder Coated Body
- 1/4" NPT Port
| Style | Safety with Venturi Nozzle |
| Port Type | NPT |
| Port Size | 1/4 |
| Type | Safety Bypass |
| Body Material | Powder Coated |
| Weight | 0.47 LB |
| Style | Safety with Venturi Nozzle |
| Port Type | NPT |
| Port Size | 1/4 |
| Type | Safety Bypass |
| Body Material | Powder Coated |
| Weight | 0.47 LB |