- Blow Gun Lower Connection
- 11 Interchangable Nozzles
features
- Multipurpose version, combining progressive action and ergonomic design
- Designed with a lower body air supply inlet and can be used with any of eleven interchangeable nozzle designs
| Body Material | Polymer |
| Inlet Pressure [Max] | 145 psi |
| Type | Multi-Purpose |
| Control Type | Trigger, On/Off |
| Style | Blowgun Bottom Mount w/ Interchangeable Nozzles |
| Port Size | 1/4 |
| Port Type | NPT |
| Temperature Range [Min] | 5 °F |
| Temperature Range [Max] | 122 °F |
| Weight | 3.618 LB |
| EAN or UPC | 820099868677 |

